
24in Wide Built-In Outdoor Commercial Beer Kegerator
Mfr # BC74OSCOM
Zoro # G216281573
product price: $2,349.99
/eaKey Features
Refrigerator Capacity
5.6 cu.ft.
Color
Stainless Steel
Overall Depth
24.25 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC74OSCOM
Zoro #
G216281573
UPC #
761101084053
Country of Origin
China
Dimensions
Overall Depth
24.25 in
Height
33.63 in
Width
23.75 in
Details
Refrigerator Capacity
5.6 cu.ft.
Item
Kegerator
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Application
Kegerator
Construction Material
Stainless Steel
Finish
Stainless Steel
Refrigerator Item
Kegerator
Freezer Capacity
5.6 cu. ft.
Description
Summit manufactures a complete line of built-in kegerators designed for indoor/outdoor use in commercial settings. The BC74OSCOM is a full-size kegerator designed for dispensing beer on tap. It is ETL-S listed to NSF-7 and meets UL-471 standards for use in commercial establishments. Sized at just 24in wide, it features a weatherproof 304 grade exterior for long-lasting durability safe for use in outdoor settings.
- ETL-S listed to NSF-7 standards and meets UL-471 for use in commercial settings
- 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
- Solid 304 grade stainless steel construction allows placement in the outdoors
- Interior includes steel cover to protect the floor when loading kegs
- Includes a 5 lb. CO2 tank and regulator, draft arm, Sankey American tap, and connection hardware
- Reduced user maintenance with auto defrost operation
- Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
- Easy-to-use removable lock allows you to secure the tap's faucet with a key to prevent unsupervised access as needed
- Interior tube allows you to extend the cold air flow up into draft tower, ensuring beer freshly tapped stays cold
- Interior includes steel cover to protect the floor when loading kegs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.