24in Wide Built-In Outdoor Commercial Beer Kegerator

  • Mfr # BC74OSCOMTRIPLE

  • Zoro # G216282044


product price:  $2,689.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Overall Depth
24.25 in
Color
Stainless Steel
Defrost
Automatic
Height
33.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC74OSCOMTRIPLE
Zoro #
G216282044
UPC #
761101084077
Country of Origin
China

Dimensions

Overall Depth
24.25 in
Height
33.63 in
Width
23.75 in

Details

Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Defrost
Automatic
Item
Kegerator
Refrigerator Capacity
5.6 cu.ft.
Freezer Capacity
5.6 cu. ft.
Refrigerator Item
Kegerator
Finish
Stainless Steel
Construction Material
Stainless Steel
Application
Kegerator

Description

Summit manufactures a complete line of built-in kegerators designed for indoor/outdoor use in commercial settings. The BC74OSCOMTRIPLEis a full-size kegerator designed for dispensing beer on tap. It is ETL-S listed to NSF-7 and meets UL-471 standards for use in commercial establishments. Sized at just 24in wide, it features a weatherproof 304 grade exterior for long-lasting durability safe for use in outdoor settings.


  • ETL-S listed to NSF-7 standards and meets UL-471 for use in commercial settings
  • 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring beer freshly tapped stays cold (note: this can be used to cool up to two taps)
  • Includes a 5 lb. CO2 tank and regulator, triple tap draft arm, Sankey American tap, and connection hardware
  • Triple draft tower allows you to serve from three 1/6 (sixtel) sized kegs
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Three easy-to-use removable locks allow you to secure each tap's faucet with a key to prevent unsupervised access as needed
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring beer freshly tapped stays cold (note: this can be used to cool up to two taps)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.