24in Wide Built-In Outdoor Commercial Beer Kegerator

  • Mfr # BC74OSCOMTWIN

  • Zoro # G316281992


product price:  $2,450.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Defrost
Automatic
Width
23.75 in
Overall Depth
24.25 in
Refrigerator Capacity
5.6 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC74OSCOMTWIN
Zoro #
G316281992
UPC #
761101084060
Country of Origin
China

Dimensions

Width
23.75 in
Overall Depth
24.25 in
Height
33.63 in

Details

Color
Stainless Steel
Defrost
Automatic
Refrigerator Capacity
5.6 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Construction Material
Stainless Steel
Application
Kegerator
Refrigerator Item
Kegerator
Freezer Capacity
5.6 cu. ft.
Finish
Stainless Steel

Description

Summit manufactures a complete line of built-in kegerators designed for indoor/outdoor use in commercial settings. The BC74OSCOMTWIN is a full-size kegerator designed for dispensing beer on tap. It is ETL-S listed to NSF-7 and meets UL-471 standards for use in commercial establishments. Sized at just 24in wide, it features a weatherproof 304 grade exterior for long-lasting durability safe for use in outdoor settings.


  • ETL-S listed to NSF-7 standards and meets UL-471 for use in commercial settings
  • 5.6 cu.ft. interior can accept a full half barrel or quarter keg, or up to three sixth barrels or Cornelius style kegs
  • Solid 304 grade stainless steel construction allows placement in the outdoors
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring beer freshly tapped stays cold
  • Includes a 5 lb. CO2 tank and regulator, dual tap draft arm, Sankey American tap, and connection hardware
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Reduced user maintenance with auto defrost operation
  • Electronic controls ensure easy temperature management, with an external readout in Celsius or Fahrenheit
  • Two easy-to-use removable locks allow you to secure each tap's faucet with a key to prevent unsupervised access as needed
  • Interior tube allows you to extend the cold air flow up into draft tower, ensuring beer freshly tapped stays cold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.