Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # SWC6GBLCSSADA

  • Zoro # G816281560


product price: $2,199.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Depth
23.5 in
Standards
UL -ULC -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Height
32 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC6GBLCSSADA
Zoro #
G816281560
UPC #
761101022581
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
32 in
Width
23.63 in

Details

Standards
UL -ULC -ETL-S
Item
WineCellar
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Color
Stainless Steel
Door Material
Glass
Freezer Capacity
5.5 cu. ft.
Finish
Stainless Steel
Application
WineCellar
Refrigerator Item
WineCellar
Construction Material
Glass

Description

SUMMIT SWC6GBIADA series features European designed, commercially approved wine cellars capable of built-in use under lower ADA compliant counters. The SWC6GBLCSSADA is conveniently sized at just 24in wide, with a front-breathing design for built-in installation under counters. The fully finished stainless steel wrapped cabinet also allows freestanding use. This unit features a double pane tempered glass door for reliable storage. We include our signature towel bar style handle in brushed stainless steel to complete the professional look. The lock is located towards the top of the door for easier access. Inside, the SWC6GBLCSSADA includes adjustable scalloped shelves perfectly designed to hold bottles in place. The white interior helps to improve visibility, letting your collection stand out clearly. This unit includes an interior light with an on/off rocker switch located behind the adjustable dial thermostat. The SWC6GBLCSSADA is made in Europe and is ETL-S listed to NSF-7 standards for commercial use. Additional handle styles and door tint options are available. NOTE: These models are designed primarily for white wine storage but can be upgraded with a digital thermostat to accommodate red wine temperatures.


  • 32" high to fit under lower ADA compliant counters
  • ETL-S listed to NSF-7 for use in foodservice establishments
  • Make the best use of space by installing your appliance under the counter and flush with other cabinets
  • Illuminate your collection with an interior light controlled by a rocker on/off switch
  • Display your collection behind a solid glass door trimmed in elegant brushed aluminum for a refined touch
  • Keyed lock for secure interior, conveniently located at the top of the door
  • A curved stainless steel handle provides generous room for a comfortable grip
  • Reduced maintenance with auto defrost system
  • Curved shelves designed for the ideal storage of wine bottles
  • Illuminate your collection with an interior light controlled by a rocker on/off switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.