Zoro Homepage

24in Wide Built-In Wine Cellar

  • Mfr # SWC6GBLCSS

  • Zoro # G216281634


product price: $2,039.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
23.5 in
Height
33.25 in
Standards
UL -ULC -ETL-S
Color
Stainless Steel
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC6GBLCSS
Zoro #
G216281634
UPC #
761101019475
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
33.25 in
Width
23.63 in

Details

Standards
UL -ULC -ETL-S
Color
Stainless Steel
Defrost
Automatic
Item
WineCellar
Refrigerator Capacity
5.5 cu.ft.
Door Material
Glass
Construction Material
Glass
Application
WineCellar
Refrigerator Item
WineCellar
Finish
Stainless Steel
Freezer Capacity
5.5 cu. ft.

Description

SUMMIT SWC6GBI series features European designed, commercially approved wine cellars capable of built-in use under counters. The SWC6GBLCSS is conveniently sized at just 24in wide, with a front-breathing design for built-in installation under counters. The fully finished stainless steel wrapped cabinet also allows freestanding use. This unit features a double pane tempered glass door for reliable storage. We include our signature towel bar style handle in brushed stainless steel to complete the professional look. The lock is located towards the top of the door for easier access. Inside, the SWC6GBLCSS includes adjustable scalloped shelves perfectly designed to hold bottles in place. The white interior helps to improve visibility, letting your collection stand out clearly. This unit includes an interior light with an on/off rocker switch located behind the adjustable dial thermostat. The SWC6GBLCSS is made in Europe and is ETL-S listed to NSF-7 standards for commercial use. Additional handle styles and door tint options are available. NOTE: These models are designed primarily for white wine storage but can be upgraded with a digital thermostat to accommodate red wine temperatures.


  • ETL-S listed to NSF-7 for built-in or freestanding use in foodservice establishments
  • Make the best use of space by installing your appliance under the counter and flush with other cabinets
  • Fully wrapped in stainless steel for lasting luxury
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • A curved stainless steel handle provides generous room for a comfortable grip
  • Keyed lock for secure interior, conveniently located at the top of the door
  • Less than 24" wide to fit tight spaces
  • Curved shelves designed for the ideal storage of wine bottles
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.