24in Wide Built-In Wine Kegerator, ADA Compliant Panel Not Included

  • Mfr # SBC58BLBIADAIFWKDTWIN

  • Zoro # G116281734


product price: $2,619.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Height
32 in
Color
Black
Defrost
Automatic
Overall Depth
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58BLBIADAIFWKDTWIN
Zoro #
G116281734
UPC #
761101069692
Country of Origin
Serbia

Dimensions

Width
23.63 in
Height
32 in
Overall Depth
22.75 in

Details

Color
Black
Item
Kegerator
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Panel-Ready
Refrigerator Item
Kegerator
Construction Material
Panel-Ready
Freezer Capacity
5.5 cu. ft.
Finish
Black
Application
Kegerator

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial wine dispensers made in Europe. Sized at 32 inches high, the SBC58BLBIADAIFWKDTWIN is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features an integrated stainless steel door frame designed to accept overlay panels, allowing you to create a custom look that blends into your cabinetry. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. The SBC58BLBIADAIFWKDTWIN ships with a complete Sankey American dual tap kit complete with a draft tower, 5 lb. nitrogen/CO2 tank and regulator, and all the equipment you need to serve white wine on tap. Inside, the SBC58BLBIADAIFWKDTWIN is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC58BLBIADAIFWKDTWIN is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors, as well as coffee and beer dispensing options. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Durable railing makes it easier to neaten service
  • Customize the front by mounting an overlay panel over the door; seamless look can blend into other cabinetry with no exposed frame. Handle not included (panel size: 23-5/16" W x 28-1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance
  • Unit ships with a right hand door swing. For a left hand version, add option LHD upon order
  • Removable two-piece drip tray included for added convenience
  • Durable railing makes it easier to neaten service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.