Zoro Homepage

24in Wide Built-In Wine Kegerator, ADA Compliant

  • Mfr # SBC58BLBIADAWKDTWIN

  • Zoro # G216281641


product price: $2,619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Height
32 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58BLBIADAWKDTWIN
Zoro #
G216281641
UPC #
761101069746
Country of Origin
Serbia

Dimensions

Height
32 in
Overall Depth
22.75 in
Width
23.63 in

Details

Color
Black
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Construction Material
Stainless Steel
Refrigerator Item
Kegerator
Finish
Black
Application
Kegerator

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial wine dispensers made in Europe. Sized at 32 inches high, the SBC58BLBIADAWKDTWIN is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features a user-reversible 304 grade stainless steel wrapped door complete with a stainless steel handle mounted horizontally for a modern look. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. The SBC58BLBIWKDTWINADA ships with a complete Sankey American dual tap kit complete with a draft tower, 5 lb. nitrogen/CO2 tank and regulator, and all the equipment you need to serve white wine on tap. Inside, the SBC58BLBIADAWKDTWIN is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC58BLBIADAWKDTWIN is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors, as well as coffee and beer dispensing options. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • User-reversible door swing allows you to easily adjust to better accommodate your setting
  • User-reversible door swing allows you to easily adjust to better accommodate your setting
  • 304 grade stainless steel for a professional look with lasting durability
  • Thin handle with common 14mm diameter in brushed stainless steel mounted horizontally
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.