
24in Wide Cold Brew Coffee Kegerator Panel Not Included
Mfr # SBC7BRSIFCF2
Zoro # G516281624
product price: $2,542.99
/eaKey Features
Refrigerator Capacity
5.3 cu.ft.
Height
33.5 in
Overall Depth
22.38 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC7BRSIFCF2
Zoro #
G516281624
UPC #
761101106199
Country of Origin
Serbia
Dimensions
Height
33.5 in
Overall Depth
22.38 in
Width
23.63 in
Details
Refrigerator Capacity
5.3 cu.ft.
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Color
Black
Door Material
Integrated Frame
Freezer Capacity
5.3 cu. ft.
Refrigerator Item
Kegerator
Construction Material
Integrated Frame
Application
Kegerator
Finish
Black
Description
Made in Europe, Summit Commercial's SBC7 kegerator series offers refreshing convenience to any home or foodservice setting looking to serve a variety of beverages on tap. Sized with a 24in footprint, model SBC7BRSIFCF2 is a versatile cold brew coffee dispenser that is ETL-S listed to NSF-7 standards for use in commercial environments. The design also meets residential standards for home use. It can be recessed under counters or used freestanding.
- Kegerator includes all of the equipment you need to serve coffee from two sixtel kegs
- Refrigeration unit is constructed in Europe and designed and modified in the USA
- Approved for both residential and commercial settings
- Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height
- Integrated stainless steel door frame allows you to mount full overlay panels over the door to create a custom look that can blend into cabinetry with no exposed frame (panel size: 23-5/16" W x 28-1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
- Commercial grade tap kit includes a dual tap stainless steel draft tower, Nitrogen tank, regulator, and connections for ball lock cornelius kegs
- Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
- Ideal 24" footprint for an easy fit
- Adjustable legs allow you to set the height anywhere between 33.5" and 34.5" to best fit under your counter
- Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.