Zoro Homepage

24in Wide Cold Brew Coffee Kegerator

  • Mfr # SBC7BRSCF2

  • Zoro # G516281761


product price: $2,319.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Depth
22.38 in
Defrost
Automatic
Color
Black
Height
33.5 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC7BRSCF2
Zoro #
G516281761
UPC #
761101106144
Country of Origin
Serbia

Dimensions

Overall Depth
22.38 in
Height
33.5 in
Width
23.63 in

Details

Defrost
Automatic
Color
Black
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.3 cu.ft.
Door Material
Stainless Steel
Refrigerator Item
Kegerator
Finish
Black
Freezer Capacity
5.3 cu. ft.
Application
Kegerator
Construction Material
Stainless Steel

Description

Made in Europe, Summit Commercial's SBC7 kegerator series offers refreshing convenience to any home or foodservice setting looking to serve a variety of beverages on tap. Sized with a 24in footprint, model SBC7BRSCF2 is a versatile cold brew coffee dispenser that is ETL-S listed to NSF-7 standards for use in commercial environments. The design also meets residential standards for home use. It can be recessed under counters or used freestanding.


  • Kegerator includes all of the equipment you need to serve cold brew coffee from two sixtel kegs
  • Refrigeration unit is constructed in Europe and designed and modified in the USA
  • Approved for both residential and commercial settings
  • Set of four wheels (two with locking brakes) for optional installation to allow more mobility as needed
  • Commercial grade tap kit includes a dual tap stainless steel draft tower, Nitrogen tank, regulator, and connections for ball lock cornelius kegs
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Ideal 24" footprint for an easy fit
  • Adjustable legs allow you to set the height anywhere between 33.5" and 34.5" to best fit under your counter
  • Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height
  • Set of four wheels (two with locking brakes) for optional installation to allow more mobility as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.