
24in Wide Cold Brew/Nitro Coffee Kegerator
Mfr # SBC7BRSCM2
Zoro # G916281804
product price: $2,479.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Depth
22.38 in
Color
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.3 cu.ft.
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC7BRSCM2
Zoro #
G916281804
UPC #
761101106168
Country of Origin
Serbia
Dimensions
Overall Depth
22.38 in
Width
23.63 in
Height
33.5 in
Details
Color
Black
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.3 cu.ft.
Defrost
Automatic
Door Material
Stainless Steel
Freezer Capacity
5.3 cu. ft.
Finish
Black
Construction Material
Stainless Steel
Refrigerator Item
Kegerator
Application
Kegerator
Description
Made in Europe, Summit Commercial's SBC7 kegerator series offers refreshing convenience to any home or foodservice setting looking to serve a variety of beverages on tap. Sized with a 24in footprint, model SBC7BRSCM2 is a versatile cold brew/nitro coffee dispenser that is ETL-S listed to NSF-7 standards for use in commercial environments. The design also meets residential standards for home use. It can be recessed under counters or used freestanding.
- Kegerator includes all of the equipment you need to serve cold brew and nitro coffee from two sixtel or Cornelius kegs
- Refrigeration unit is constructed in Europe and designed and modified in the USA
- Approved for both residential and commercial settings
- Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height
- Unique combination stout and standard tap system allows you to serve both flat iced cold brew and nitro drafts
- Commercial grade tap kit includes a dual tap stainless steel draft tower, Nitrogen tank, regulator, and connections for ball lock cornelius kegs
- Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
- Ideal 24" footprint for an easy fit
- Adjustable legs allow you to set the height anywhere between 33.5" and 34.5" to best fit under your counter
- Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.