
24in Wide Cold Brew/Nitro Kegerator Panel Not Included
Mfr # SBC7BRSIFCM2
Zoro # G916282016
product price: $2,789.99
/eaKey Features
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.3 cu.ft.
Height
33.5 in
Overall Depth
22.38 in
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC7BRSIFCM2
Zoro #
G916282016
UPC #
761101106212
Country of Origin
Serbia
Dimensions
Height
33.5 in
Overall Depth
22.38 in
Width
23.63 in
Details
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.3 cu.ft.
Item
Kegerator
Defrost
Automatic
Color
Black
Door Material
Integrated Frame
Refrigerator Item
Kegerator
Freezer Capacity
5.3 cu. ft.
Finish
Black
Construction Material
Integrated Frame
Application
Kegerator
Description
Made in Europe, Summit Commercial's SBC7 kegerator series offers refreshing convenience to any home or foodservice setting looking to serve a variety of beverages on tap. Sized with a 24in footprint, model SBC7BRSIFCM2 is a versatile cold brew coffee dispenser that is ETL-S listed to NSF-7 standards for use in commercial environments. The design also meets residential standards for home use. It can be recessed under counters or used freestanding.
- Kegerator includes all of the equipment you need to serve cold brew and nitro coffee from two sixtel or Cornelius kegs
- Refrigeration unit is constructed in Europe and designed and modified in the USA
- Approved for both residential and commercial settings
- Adjustable legs allow you to set the height anywhere between 33.5" and 34.5" to best fit under your counter
- Integrated stainless steel door frame allows you to mount full overlay panels over the door to create a custom look that can blend into cabinetry with no exposed frame (panel size: 23-5/16" W x 28-1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
- Unique combination stout and standard tap system allows you to serve both flat iced cold brew and nitro drafts
- Commercial grade tap kit includes a dual tap stainless steel draft tower, Nitrogen tank, regulator, and connections for ball lock cornelius kegs
- Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
- Ideal 24" footprint for an easy fit
- Adjustable legs allow you to set the height anywhere between 33.5" and 34.5" to best fit under your counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.