Zoro Homepage

24in Wide Commercial Display Freezer

  • Mfr # SCF475

  • Zoro # G716281950


product price: $1,911.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Door Material
Glass
Capacity
5.14 cu. ft.
Defrost Type
Frost-Free
Width
23.38 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCF475
Zoro #
G716281950
UPC #
761101109022
Country of Origin
China

Dimensions

Width
23.38 in
Depth
23.63 in
Height
33.75 in

Details

Door Material
Glass
Capacity
5.14 cu. ft.
Defrost Type
Frost-Free
Standards
ETL -ETL-C -ETL-S
Item
Freezer
Color
Black
Application
Freezer
Finish
Black

Description

Summit's commercial series of undercounter freezers offers an attractive display for maximizing impulse sales and keeping products under reliable cold storage conditions. The SCF475 is a frost-free freezer with an easy-fitting 24in footprint and a front-breathing design ideal for built-in installation under counters. The stainless steel trimmed door features triple-pane tempered glass that is vacuum insulated with a low-e coating, helping to improve energy efficiency and ensure items are on full display. LED lighting in the side walls helps to provide attractive illumination. For increased security, the unit features a factory-installed lock in the kickplate. The digital thermostat is externally located for easy temperature management. The door is user-reversible to best suit your space, with a pro style handle included. Inside, the SCF475 features 5.14 cu.ft of storage space and stainless steel construction for improved durability and sanitation. A commercial-grade cantilevered shelving system allows flexible storage. Three perforated steel shelves are designed to hold up to heavy duty commercial use and ensure proper cold air circulation. This freezer includes a SuperFreeze setting, which is great for freezing newly loaded foods quickly. Additional features include an open door alarm, high-temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. The SCF475 is ETL-S listed to NSF-7 for use in commercial settings. With its deluxe style, user-friendly features, and low maintenance frost-free operating system, this freezer offers premium value for bars, restaurants, hotel marketplaces, and other commercial environments. Create a matching set by pairing this with the SCR610BL, our 24in wide stainless steel beverage center.


  • 24" wide 5.14 cu.ft. built-in frost-free freezer with glass door for easier visibility in commercial settings
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • No-frost convenience eliminates the need to manually defrost the unit
  • Intuitive digital controls ensure easy temperature management, with a readout viewable in Fahrenheit or Celsius
  • Stainless steel trimmed glass door with a gentle tint offers a full display of stored items to help maximize impulse sales
  • Advanced VIG technology includes a low-e coating to improve efficiency and prevent condensation on the glass surface, even in high humidity climates
  • Interior constructed from stainless steel for added strength and easy cleanup
  • Perforations encourages airflow for consistent temperature control and better durability
  • Rearrange freezer space to accommodate all sizes or remove shelves for simple cleanup
  • Intuitive digital controls ensure easy temperature management, with a readout viewable in Fahrenheit or Celsius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.