Zoro Homepage

24in Wide Craft Beer Pub Cellar

  • Mfr # SCR600BGLDTPUB

  • Zoro # G616281494


product price: $1,439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Height
33.5 in
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR600BGLDTPUB
Zoro #
G616281494
UPC #
761101059525
Country of Origin
Serbia

Dimensions

Height
33.5 in
Width
23.63 in
Overall Depth
23.5 in

Details

Color
Black
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Item
WineCellar
Standards
UL -ULC -ETL-S
Door Material
Glass
Refrigerator Item
WineCellar
Construction Material
Glass
Application
WineCellar
Freezer Capacity
5.5 cu. ft.
Finish
Black

Description

SUMMIT's unique selection of commercial European Pub Cellars offers a smart solution to storing or aging craft beer at the proper temperature. The SCR600BGLDTPUB is ETL-S listed to NSF-7 commercial standards. It comes in a fully finished black cabinet for freestanding use, with a user-reversible double pane tempered glass door that provides a full view of the 5.5 cu.ft. interior. The factory installed lock offers added security and is located towards the top of the door to ensure easier access. Designed specifically for the storage of craft beer, SUMMIT Pub Cellars include a digital thermostat preset at 45 Degrees F, with a range between 41-65 Degrees F to accommodate a wide assortment of brews and wine. The SCR600BGLDTPUB utilizes automatic defrost operation to ensure minimum user maintenance, with an internal fan to help provide even cooling from top to bottom. Adjustable glass shelves offer convenient and spill-proof storage. A removable half-sized wire shelf sits above the compressor step to make it easy to lay bottles on their sides. This unit includes an interior light on an on/off rocker switch. The clean white interior helps to improve visibility of your stored bottles and cans. With its ideal footprint and quality design, the SCR600BGLDTPUB makes it easy to store and display craft beer and wine at its best. For added protection, this unit can be ordered with our custom door tints.


  • Wide range temperature control lets you manage the interior between 41o and 65oF for optimum storage of all types of beer
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Heat resistant design provides clear display to promote impulse buys
  • Interior offers more visibility with a brighter look
  • Electronic controls for precise temperature management
  • Reduced user maintenance with automatic defrost
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • Interior offers more visibility with a brighter look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.