Zoro Homepage

24in Wide Front Tap Built-In Beer Kegerator, ADA-Compliant

  • Mfr # SBC58BFRTPADA

  • Zoro # G716281219


product price: $2,002.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Overall Depth
27.38 in
Height
31.88 in
Refrigerator Capacity
5.3 cu.ft.
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58BFRTPADA
Zoro #
G716281219
UPC #
761101145402
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
27.38 in
Height
31.88 in

Details

Item
Kegerator
Refrigerator Capacity
5.3 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Black
Defrost
Automatic
Finish
Black
Refrigerator Item
Kegerator
Freezer Capacity
5.3 cu. ft.
Application
Kegerator

Description

Summit's innovative series of commitment-free ADA compliant kegerators offers maximum convenience, eliminating the need to make alterations to countertops while still keeping easy access to beer on tap in commercial and residential settings. The SBC58BFRTPADA is unique because the twin taps are accessed via the unit's front door. The specialized design frees up valuable counter space in kitchens, home bars, and eateries with limited room. The kegerator can be installed under a counter without the need to modify the countertop with a hole for the draft tower.


  • Kegerator includes front taps accessed via the door and includes all of the equipment needed to serve beer from two sixtel kegs
  • Unique design requires no alterations to your countertop, freeing up valuable countertop space
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Bracket is installed inside, allowing you to save on depth by keeping the tank behind your kegs
  • Sized at 32 inches high for installation under lower ADA-compliant counters
  • ETL-S listed to ANSI-NSF Standard 7 for commercial use
  • Approved for both residential and commercial settings
  • Includes a 5 lb. CO2 tank and regulator, dual tap draft arm, Sankey American tap, and the needed connection hardware.
  • Full-sized cannister ships with tapping equipment (ships empty)
  • Bracket is installed inside, allowing you to save on depth by keeping the tank behind your kegs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.