
24in Wide Front Tap Built-In Beer Kegerator
Mfr # SBC58BFRTP
Zoro # G516281327
product price: $1,860.99
/eaKey Features
Height
33.5 in
Refrigerator Capacity
5.3 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC58BFRTP
Zoro #
G516281327
UPC #
761101145396
Country of Origin
Serbia
Dimensions
Height
33.5 in
Width
23.63 in
Overall Depth
27.38 in
Details
Refrigerator Capacity
5.3 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Item
Kegerator
Refrigerator Item
Kegerator
Freezer Capacity
5.3 cu. ft.
Application
Kegerator
Finish
Black
Description
Summit's innovative series of commitment-free built-in kegerators offers maximum convenience, eliminating the need to make alterations to countertops while still keeping easy access to beer on tap in commercial and residential settings. The SBC58BFRTP is unique because the twin taps are accessed via the unit's front door. The specialized design frees up valuable counter space in kitchens, home bars, and eateries with limited room. The kegerator can be installed under a counter without the need to modify the countertop with a hole for the draft tower.
- Kegerator includes front taps accessed via the door and includes all of the equipment needed to serve beer from two sixtel kegs
- Unique design requires no alterations to your countertop, freeing up valuable countertop space
- Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
- Bracket is installed inside, allowing you to save on depth by keeping the tank behind your kegs
- Taps are located on the front of the door, requiring no added reach
- ETL-S listed to ANSI-NSF Standard 7 for commercial use
- Approved for both residential and commercial settings
- Includes a 5 lb. CO2 tank and regulator, dual tap draft arm, Sankey American tap, and the needed connection hardware.
- Full-sized cannister ships with tapping equipment (ships empty)
- Bracket is installed inside, allowing you to save on depth by keeping the tank behind your kegs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.