Zoro Homepage

24in Wide Front Tap Built-In Beer Kegerator

  • Mfr # SBC7BRSFRTP

  • Zoro # G216281672


product price: $2,002.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
5.3 cu.ft.
Height
33.5 in
Defrost
Automatic
Overall Depth
27.38 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC7BRSFRTP
Zoro #
G216281672
UPC #
761101145433
Country of Origin
Serbia

Dimensions

Height
33.5 in
Overall Depth
27.38 in
Width
23.63 in

Details

Item
Kegerator
Refrigerator Capacity
5.3 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Black
Door Material
Stainless Steel
Application
Kegerator
Construction Material
Stainless Steel
Freezer Capacity
5.3 cu. ft.
Refrigerator Item
Kegerator
Finish
Black

Description

Summit's innovative series of commitment-free built-in kegerators offers maximum convenience, eliminating the need to make alterations to countertops while still keeping easy access to beer on tap in commercial and residential settings. The SBC7BRSFRTP is unique because the twin taps are accessed via the unit's front door. The specialized design frees up valuable counter space in kitchens, home bars, and eateries with limited room. The kegerator can be installed under a counter without the need to modify the countertop with a hole for the draft tower.


  • Kegerator includes front taps accessed via the door and includes all of the equipment needed to serve beer from two sixtel kegs
  • Unique design requires no alterations to your countertop, freeing up valuable countertop space
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Bracket is installed inside, allowing you to save on depth by keeping the tank behind your kegs
  • Taps are located on the front of the door, requiring no added reach
  • ETL-S listed to ANSI-NSF Standard 7 for commercial use
  • Approved for both residential and commercial settings
  • Includes a 5 lb. CO2 tank and regulator, dual tap draft arm, Sankey American tap, and the needed connection hardware
  • Full-sized cannister ships with tapping equipment (ships empty)
  • Bracket is installed inside, allowing you to save on depth by keeping the tank behind your kegs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.