24in Wide Mini Reach-In Beverage Center with Dolly

  • Mfr # SCR1401RICSS

  • Zoro # G616281319


product price:  $5,229.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
12.6 cu.ft.
Height
72.13 in
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR1401RICSS
Zoro #
G616281319
UPC #
761101075389
Country of Origin
China

Dimensions

Width
23.63 in
Height
72.13 in
Overall Depth
23.75 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Refrigerator Capacity
12.6 cu.ft.
Defrost
Frost-Free
Color
Stainless Steel
Door Material
Glass
Finish
Stainless Steel
Construction Material
Glass
Freezer Capacity
12.6 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

Summit Commercial's line of mini reach-in refrigerators brings versatile convenience to new dining setups, with stainless steel construction for lasting durability and factory-installed dollys to ensure easy portability. The SCR1401RICSS is an upright beverage center conveniently sized with a slim 24-inch footprint. The stainless steel trimmed glass door provides a full view of storage down to the floor, with recessed LED lighting to ensure an attractive and efficient presentation. The door comes in a right-hand door swing and features a self-closing design to help protect stored items in commercial settings where customers may not take the time to ensure a tight seal.


  • Design meets UL-471 commercial standards and is ETL-S listed to NSF-7 standards for commercial use
  • Just 24" wide and deep for an easy fit in any setting
  • Unique design makes it easy for busy wait staff to access stored contents
  • Walls are constructed from stainless steel for added strength and easy cleanup
  • Unit ships on a dolly with four 3" high casters (rear two are locking) to allow easier mobility between the kitchen and dining area
  • Includes seven adjustable U-shaped tray holders for strong support of interior trays and sheet pans
  • Seven adjustable half-sheet pans make loading and unloading contents easy
  • Extra shelves for alternate storage as needed
  • No-frost convenience requires no manual defrosting
  • Walls are constructed from stainless steel for added strength and easy cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.