Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Nitro Coffee Kegerator Panel Not Included

  • Mfr # SBC7BRSIFNCF2

  • Zoro # G616282040


product price: $2,724.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Width
23.63 in
Color
Black
Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC7BRSIFNCF2
Zoro #
G616282040
UPC #
761101106205
Country of Origin
Serbia

Dimensions

Width
23.63 in
Height
33.5 in
Overall Depth
22.38 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Defrost
Automatic
Color
Black
Refrigerator Capacity
5.3 cu.ft.
Door Material
Integrated Frame
Freezer Capacity
5.3 cu. ft.
Finish
Black
Construction Material
Integrated Frame
Refrigerator Item
Kegerator
Application
Kegerator

Description

Made in Europe, Summit Commercial's SBC7 kegerator series offers refreshing convenience to any home or foodservice setting looking to serve a variety of beverages on tap. Sized with a 24in footprint, model SBC7BRSIFNCF2 is a versatile nitro coffee dispenser that is ETL-S listed to NSF-7 standards for use in commercial environments. The design also meets residential standards for home use. It can be recessed under counters or used freestanding.


  • Kegerator includes all of the equipment you need to serve nitro coffee from two sixtel kegs
  • Refrigeration unit is constructed in Europe and designed and modified in the USA
  • Approved for both residential and commercial settings
  • Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height
  • Integrated stainless steel door frame allows you to mount full overlay panels over the door to create a custom look that can blend into cabinetry with no exposed frame (panel size: 23-5/16" W x 28-1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
  • Commercial grade tap kit includes a dual tap stainless steel draft tower, Nitrogen tank, regulator, and connections for ball lock cornelius kegs
  • Commercial grade tap kit includes a dual tap stainless steel stout style draft tower, Nitrogen tank, regulator, and connections for ball lock cornelius kegs
  • Ideal 24" footprint for an easy fit
  • Adjustable legs allow you to set the height anywhere between 33.5" and 34.5" to best fit under your counter
  • Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.