Zoro Homepage

24in Wide Outdoor All-Refrigerator, ADA Compliant

  • Mfr # SPR7BOSSTADA

  • Zoro # G516282010


product price: $2,060.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
5.5 cu.ft.
Color
Stainless Steel
Width
23.75 in
Standards
ETL -ETL-C -ETL-S
Overall Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR7BOSSTADA
Zoro #
G516282010
UPC #
761101069425
Country of Origin
United States

Dimensions

Width
23.75 in
Overall Depth
25 in
Height
32 in

Details

Refrigerator Capacity
5.5 cu.ft.
Color
Stainless Steel
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Freezer Capacity
5.5 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Construction Material
Stainless Steel
Finish
Stainless Steel

Description

SUMMIT SPR7OSSTADA brings quality outdoor refrigeration to a hard-to-find size designed for use under lower ADA compliant counters. Sized at just 32in high, the SPR7BOSSTADA can be used built-in or freestanding in any outdoor commercial setting. The exterior is wrapped in weatherproof 304 grade stainless steel to withstand the elements, with a sealed back and integrated GFCI Ground Fault Circuit Interrupter to further protect the unit. This model is ETL-S listed to NSF-7 standards for commercial use. Inside, this auto defrost beverage refrigerator features a generous 5.5 cu.ft. capacity. Adjustable glass shelves offer flexible storage in a deep interior that can accommodate large trays. Additional features include a curved towel bar style handle in brushed stainless steel. With its ADA compliant height, professional style and durable construction, the SPR7BOSSTADA makes the perfect finish for outdoor commercial kitchens.


  • 32" height is designed to fit under lower ADA compliant counters
  • Weatherproof design rated safe for outdoor operation
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Make the best use of space by installing your unit under the counter and flush with other cabinets
  • Reduced maintenance with auto defrost system
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Our integrated GFCI exceeds U.L. requirements for safety by protecting your unit from shocks and circuit breaks
  • A curved stainless steel handle adds function and elegance, providing more room for a comfortable grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.