Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Outdoor All-Refrigerator

  • Mfr # SPR7BOSST

  • Zoro # G916281576


product price: $2,089.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Height
33.5 in
Overall Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR7BOSST
Zoro #
G916281576
UPC #
761101069418
Country of Origin
United States

Dimensions

Height
33.5 in
Overall Depth
25 in
Width
23.75 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Color
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Construction Material
Stainless Steel
Finish
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

SUMMIT SPR7BOSST is our leading outdoor commercially approved all-refrigerator, with superior design that stands up to the elements and classic style that never fades. Front-breathing for built-in installation, the SPR7BOSST features a fully wrapped exterior in non-corrodible 304 grade stainless steel for lasting elegance and durability in the outdoors. The door includes a curved towel bar handle for added style. This unit can be built-in under counters or used freestanding in any commercial setting. An integrated Ground Fault Circuit Interrupter GFCI meets and exceeds U.L. safety requirements to protect the unit from electric shock and a sealed back keeps all components safe from the elements. Inside, the SPR7BOSST offers 5.5 cu.ft. of storage space in the automatic defrost interior. Our inhiddenin evaporator maximizes interior space and a one-piece seamless liner makes it easy to clean. Adjustable glass shelves offer flexible storage. The SPR7BOSST is ETL-S listed to NSF-7 standards for use in commercial establishments.


  • Weatherproof design rated safe for outdoor operation
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Complete stainless steel construction for easy durability in the outdoors
  • Allows the refrigerator to be used as a freestanding model
  • Reduced maintenance with auto defrost system
  • Allows the refrigerator to be used as a freestanding model
  • Our integrated GFCI exceeds U.L. requirements for safety by protecting your unit from shocks and circuit breaks
  • A curved stainless steel handle adds function and elegance, providing more room for a comfortable grip
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.