Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Outdoor All-Refrigerator, with Speed Rail

  • Mfr # SPR7BOSSTSR

  • Zoro # G216282013


product price: $2,165.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Automatic
Height
33.5 in
Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR7BOSSTSR
Zoro #
G216282013
UPC #
761101081564
Country of Origin
United States

Dimensions

Height
33.5 in
Width
23.75 in
Overall Depth
25 in

Details

Item
Refrigerator
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
5.5 cu. ft.
Finish
Stainless Steel

Description

Summit offers a wide range of outdoor approved all-refrigerators for commercial use, with weatherproof designs and fully featured interiors for user convenience. The SPR7BOSSTSR has a front-breathing design for built-in installation, while the 304 grade stainless steel cabinet affords freestanding use in a durable, weatherproof design that protects from the elements. The door includes a curved towel bar handle for added style. An integrated Ground Fault Circuit Interrupter GFCI meets and exceeds U.L. safety requirements to protect the unit from electric shock and a sealed back keeps all components safe from the elements. For added commercial convenience, we include our 18in wide single-tier Speed Rail for easy storage and display of your bar favorites, such as mixers and liquors. Complete 304 grade stainless steel construction ensures long-lasting durability in an easy-cleaning design. The hook-style back allows for quick installation, while allowing users to remove and reposition it to best meet their needs. Two hook and loop strips affixed to the back assure a tight, secure fit for added safety. Inside, the SPR7BOSSTSR offers 5.5 cu.ft. of storage space in the automatic defrost interior. Our inhiddenin evaporator maximizes interior space and a one-piece seamless liner makes it easy to clean. Adjustable glass shelves offer flexible storage. This unit has a dial thermostat for simple and intuitive temperature management and an interior light with an on/off rocker switch. The SPR7BOSSTSR is ETL-S listed to NSF-7 standards for use in commercial establishments such as outdoor bars, restaurants, and similar outdoor environments seeking dependable refrigeration in a stylish design. Models designed for indoor use with an included Speed Rail are available, including a freestanding model FF7BKSSTBSR and a built-in, ADA model see the FF7BKBISSTBADASR.


  • Weatherproof design rated safe for outdoor operation
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Made in the USA, the removable SpeedRail allows you to store and display bar essentials on the refrigerator door for easy access by bartenders or waitstaff
  • Our integrated GFCI exceeds U.L. requirements for safety by protecting your unit from shocks and circuit breaks
  • Make the best use of space by installing your unit under the counter and flush with other cabinets
  • Reduced maintenance with auto defrost system
  • Cabinet, door, and speed rail are constructed from 304 grade stainless steel for durable use in outdoor settings
  • Designed for easy placement over a door front, while allowing users to remove and reposition as needed
  • Our integrated GFCI exceeds U.L. requirements for safety by protecting your unit from shocks and circuit breaks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.