24in Wide Outdoor Beverage Center

  • Mfr # SCR611GLOS

  • Zoro # G216281788


product price: $2,002.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Width
23.38 in
Defrost
Automatic
Overall Depth
23.5 in
Height
34 in
Refrigerator Capacity
5 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR611GLOS
Zoro #
G216281788
UPC #
761101058610
Country of Origin
China

Dimensions

Width
23.38 in
Overall Depth
23.5 in
Height
34 in

Details

Defrost
Automatic
Item
Refrigerator
Refrigerator Capacity
5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Material
Glass
Freezer Capacity
5 cu. ft.
Construction Material
Glass
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Stainless Steel

Description

Summit Commercial's line of outdoor appliances includes built-in undercounter display refrigerators designed for optimum storage and product presentation. The SCR611GLOS is a commercial outdoor beverage center that is ETL-S listed to NSF-7 standards. The weatherproof design features a 304 grade stainless steel wrapped cabinet and sealed back to help keep the unit safe from the elements, with an integrated ground fault circuit interrupter for added protection. The stainless steel trimmed door features double pane tempered glass and a pro style handle. The door is user-reversible for added flexibility and includes a factory-installed lock. The front-breathing design allows it to be built-in under counters, while the fully finished cabinet is also capable of freestanding use. Inside, the SCR611GLOS features stainless steel construction for lasting durability and easier cleanup. Cantilevered shelving lets you adjust your storage to virtually any position, with three chrome shelves included. Recessed LED lighting provides an attractive and energy efficient display of the interior. The digital control panel makes it easy to manage the temperature and includes a readout viewable in Celsius or Fahrenheit. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance. Sized with a convenient 24 inch footprint, the SCR611GLOS is a great choice for bringing flexible and convenient beverage storage to outdoor commercial settings. NOTE: Product details may vary from pictured unit.


  • Complete stainless steel exterior ensures the unit will hold up to the elements
  • ETL-S listed to NSF-7 standards and meets UL-471 for use in commercial establishments
  • Make the best use of space by installing this unit under the counter and flush with other cabinetry
  • Includes three chrome shelves with cantilevered clips that allow you to adjust to accommodate virtually any size
  • Stainless steel trimmed glass door provides a full heat-safe display of stored items
  • Walls are constructed from stainless steel for added strength and easy cleanup
  • Keyed lock for a secure interior, with two keys included
  • Intuitive digital controls ensure easy temperature management, with the temperature readout viewable in Celsius or Fahrenheit
  • User-reversible door swing lets you adjust the door as needed
  • Includes three chrome shelves with cantilevered clips that allow you to adjust to accommodate virtually any size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.