Zoro Homepage

24in Wide Outdoor Kegerator, ADA Compliant

  • Mfr # SBC54OSBIADA

  • Zoro # G616281463


product price: $2,900.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Height
32 in
Refrigerator Capacity
5.5 cu.ft.
Width
23.75 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC54OSBIADA
Zoro #
G616281463
UPC #
761101069586
Country of Origin
Serbia

Dimensions

Height
32 in
Width
23.75 in
Overall Depth
24.75 in

Details

Color
Stainless Steel
Refrigerator Capacity
5.5 cu.ft.
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Item
Kegerator
Construction Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Application
Kegerator
Finish
Stainless Steel

Description

Summit Commercial brings unique appliance choices to outdoor ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC54OSBIADA is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also enables freestanding use. This unit comes with a weatherproof 304 grade stainless steel wrapped cabinet and door, complete with a pro style towel bar handle. We include a guard rail and two-piece stainless steel drip tray for cleaner service. The SBC54OSBIADA ships with a complete Sankey American dual tap kit complete with a draft tower, regulator, 5 lb. CO2 tank, and all the equipment you need to serve beer on tap. Inside, the SBC54OSBIADA is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank in the cabinet and save on exterior depth. The SBC54OSBIADA is ETL-S listed to NSF-7 commercial standards and uses environmentally friendly hydrocarbon based refrigerant R600a to comply with certain state's guidelines. This unit can also be ordered with alternate tap equipment for coffee, wine, or kombucha. Browse our website for more options or contact our sales team at 78-893-3900.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • No-frost operation for minimum user maintenance
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Complete stainless steel construction for easy durability in the outdoors
  • No-frost operation for minimum user maintenance
  • Curved towel bar style handle in brushed stainless steel
  • Interior dial thermostat ensures easy temperature management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.