Zoro Homepage

24in Wide Outdoor Kegerator, ADA Compliant

  • Mfr # SBC54OSBIADANK

  • Zoro # G516281488


product price: $2,249.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Height
32 in
Color
Stainless Steel
Overall Depth
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC54OSBIADANK
Zoro #
G516281488
UPC #
761101069593
Country of Origin
Serbia

Dimensions

Height
32 in
Overall Depth
24.75 in
Width
23.75 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Color
Stainless Steel
Item
Kegerator
Defrost
Automatic
Refrigerator Item
Kegerator
Application
Kegerator
Freezer Capacity
5.5 cu. ft.
Construction Material
Stainless Steel
Finish
Stainless Steel

Description

Summit Commercial brings unique appliance choices to outdoor ADA compliant settings with a new line of commercial kegerators made in Europe. Sized at 32 inches high, the SBC54OSBIADANK is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also enables freestanding use. This unit comes with a weatherproof 304 grade stainless steel wrapped cabinet and door, complete with a pro style towel bar handle. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. This unit does not include any tapping equipment, allowing indo-it-yourselfersin to customize their draft system. Inside, the SBC54OSBIADANK is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank in the cabinet and save on exterior depth. The SBC54OSBIADANK is ETL-S listed to NSF-7 commercial standards and uses environmentally friendly hydrocarbon based refrigerant R600a to comply with certain state's guidelines. This unit can also be ordered with tap equipment for beer, coffee, wine, or kombucha. Browse our website for more options or contact our sales team at 78-893-3900.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • Interior dial thermostat ensures easy temperature management
  • Complete stainless steel construction for easy durability in the outdoors
  • Interior can store up to two sixtel kegs
  • Complete stainless steel construction for easy durability in the outdoors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.