Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Outdoor Wine Kegerator, ADA Compliant

  • Mfr # SBC54OSBIADAWKDTWIN

  • Zoro # G916281439


product price: $3,389.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Automatic
Width
23.75 in
Overall Depth
24.75 in
Height
32 in
Refrigerator Capacity
5.5 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC54OSBIADAWKDTWIN
Zoro #
G916281439
UPC #
761101069609
Country of Origin
Serbia

Dimensions

Width
23.75 in
Overall Depth
24.75 in
Height
32 in

Details

Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Freezer Capacity
5.5 cu. ft.
Refrigerator Item
Kegerator
Finish
Stainless Steel
Application
Kegerator
Construction Material
Stainless Steel

Description

Summit Commercial brings unique appliance choices to outdoor ADA compliant settings with a new line of commercial wine dispensers made in Europe. Sized at 32 inches high, the SBC54OSBIADAWKDTWIN is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also enables freestanding use. This unit comes with a weatherproof 304 grade stainless steel wrapped cabinet and door, complete with a pro style towel bar handle. We include a guard rail and two-piece stainless steel drip tray for cleaner service. The SPR7BOSSTWKDTWINADA ships with a complete Sankey American dual tap kit complete with a draft tower, 5 lb. nitrogen/CO2 tank and regulator, and all the equipment you need to serve white wine on tap. Inside, the SBC54OSBIADAWKDTWIN is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank in the cabinet and save on exterior depth. The SBC54OSBIADAWKDTWIN is ETL-S listed to NSF-7 commercial standards and uses environmentally friendly hydrocarbon based refrigerant R600a to comply with certain state's guidelines. This unit can also be ordered with alternate tap equipment for beer, coffee, or kombucha. Browse our website for more options or contact our sales team at 78-893-3900.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • No-frost operation for minimum user maintenance
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Complete stainless steel construction for easy durability in the outdoors
  • No-frost operation for minimum user maintenance
  • Curved towel bar style handle in brushed stainless steel
  • Interior dial thermostat ensures easy temperature management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.