Zoro Homepage

24in Wide Single Zone Commercial Wine Cellar

  • Mfr # SCR1401CH

  • Zoro # G916281941


product price: $4,342.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Width
23.63 in
Color
Black
Height
69.75 in
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1401CH
Zoro #
G916281941
UPC #
761101059822
Country of Origin
China

Dimensions

Width
23.63 in
Height
69.75 in
Overall Depth
23.75 in

Details

Standards
ETL -ETL-C -ETL-S
Color
Black
Item
WineCellar
Defrost
Frost-Free
Refrigerator Capacity
12.6 cu.ft.
Door Material
Glass
Construction Material
Glass
Application
WineCellar
Finish
Black
Freezer Capacity
12.6 cu. ft.
Refrigerator Item
WineCellar

Description

Summit Commercial offers a unique selection of wine cellars designed for optimum storage and bottle presentation. The SCR1401CH is an upright wine cellar built to meet NSF-7 commercial standards. The slim 24 inch footprint takes up minimum floor space, while the large 12.6 cu.ft. The self-closing stainless steel trimmed door includes a pro style handle and factory-installed lock for added security. This model comes with a right hand door swing. For a left hand version, see the SCR1401LHCH. This unit has a front-breathing cooling system that allows built-in installation, and a fully finished exterior that also enables freestanding use. Inside, the SC1401CH includes stainless steel shelving specially designed to hold champagne and sparkling wine bottles at a slight angle, providing a full display of the label. The interior walls and floor are constructed from stainless steel for lasting durability in busy commercial settings. This unit is illuminated through the rear walls with efficient LED lighting in a striking blue hue. The digital control panel offers a wide 36 to 68 Degrees F temperature range that allows you to program the optimum settings for red, white, or sparkling wine. Additional features include an audible high temperature alarm, open door alarm, temperature memory function, and sabbath mode setting. The SCR1401CH comes with a fully finished jet black cabinet. Additional choices are available in stainless steel, as well as alternate sizes. Browse our website to explore our full lineup of commercially approved wine cellars.


  • Design meets UL-471 commercial standards and is ETL-S listed to NSF-7 standards for commercial use
  • Stainless steel shelves are specially sized to store wider wine and champagne bottles
  • Cantilevered clips are pre-installed so that the shelving can be installed at a slight angle to provide a display of the bottle labels. Clips can be adjusted to a flat position to accommodate more shelves
  • Electronic controls for precise temperature management, with a readout viewable in Celsius or Fahrenheit
  • Just 24" wide and deep for an easy fit in any setting
  • No-frost convenience requires no manual defrosting
  • Walls are constructed from stainless steel for added strength and easy cleanup
  • Heat-safe glass door with stainless steel trim offers full display all the way down to the floor
  • Door will automatically close when left ajar, preventing items from accidentally being left exposed to ambient temperatures
  • Electronic controls for precise temperature management, with a readout viewable in Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.