Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Single Zone Commercial Wine Cellar

  • Mfr # SCR1401LHCHCSS

  • Zoro # G216281801


product price: $5,599.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
23.75 in
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
12.6 cu.ft.
Height
69.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1401LHCHCSS
Zoro #
G216281801
UPC #
761101065076
Country of Origin
China

Dimensions

Overall Depth
23.75 in
Height
69.75 in
Width
23.63 in

Details

Item
WineCellar
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
12.6 cu.ft.
Defrost
Frost-Free
Door Material
Glass
Construction Material
Glass
Refrigerator Item
WineCellar
Application
WineCellar
Freezer Capacity
12.6 cu. ft.
Finish
Stainless Steel

Description

Summit Commercial offers a unique selection of wine cellars designed for optimum storage and bottle presentation. The SCR1401LHCHCSS is an upright wine cellar built to meet NSF-7 commercial standards. The slim 24 inch footprint takes up minimum floor space, while the large 12.6 cu.ft. The self-closing stainless steel trimmed door includes a pro style handle and factory-installed lock for added security. This unit has a front-breathing cooling system that allows built-in installation, and a fully finished exterior that also enables freestanding use. It comes with a left hand door swing. For a right hand version, see the SCR1401CHCSS. Inside, the SC1401LHLCHCSS includes stainless steel shelving specially designed to hold champagne and sparkling wine bottles at a slight angle, providing a full display of the label. The interior walls and floor are constructed from stainless steel for lasting durability in busy commercial settings. This unit is illuminated through the rear walls with efficient LED lighting in a striking blue hue. The digital control panel offers a wide 36 to 68 Degrees F temperature range that allows you to program the optimum settings for red, white, or sparkling wine. Additional features include an audible high temperature alarm, open door alarm, temperature memory function, and sabbath mode setting. The SCR1401LHCHCSS comes with a fully wrapped stainless steel cabinet. Additional choices are available in stainless steel, as well as alternate sizes. Browse our website to explore our full lineup of commercially approved wine cellars.


  • Design meets UL-471 commercial standards and is ETL-S listed to NSF-7 standards for commercial use
  • Stainless steel shelves are specially sized to store wider wine and champagne bottles
  • Cantilevered clips are pre-installed so that the shelving can be installed at a slight angle to provide a display of the bottle labels. Clips can be adjusted to a flat position to accommodate more shelves
  • Electronic controls for precise temperature management, with a readout viewable in Celsius or Fahrenheit
  • Just 24" wide and deep for an easy fit in any setting
  • No-frost convenience requires no manual defrosting
  • Walls are constructed from stainless steel for added strength and easy cleanup
  • Heat-safe glass door with stainless steel trim offers full display all the way down to the floor
  • Door will automatically close when left ajar, preventing items from accidentally being left exposed to ambient temperatures
  • Electronic controls for precise temperature management, with a readout viewable in Celsius or Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.