Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Wine Cellar, ADA Compliant

  • Mfr # SWC6GBLADA

  • Zoro # G316281633


product price: $1,469.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Capacity
5.5 cu.ft.
Overall Depth
23.5 in
Standards
UL -ULC -ETL-S
Defrost
Automatic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC6GBLADA
Zoro #
G316281633
UPC #
761101022543
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Width
23.63 in
Height
32 in

Details

Refrigerator Capacity
5.5 cu.ft.
Item
WineCellar
Standards
UL -ULC -ETL-S
Defrost
Automatic
Color
Black
Door Material
Glass
Construction Material
Glass
Refrigerator Item
WineCellar
Freezer Capacity
5.5 cu. ft.
Application
WineCellar
Finish
Black

Description

SUMMIT SWC6GBI series features ETL-S listed European wine cellars designed for commercial use. The SWC6GBLADA comes in a convenient 24in footprint, with a 32in height ideal for use in ADA compliant settings. The user-reversible double pane tempered glass door offers a full view with added protection. The lock is located towards the top of the door for easier access. This unit has a black cabinet and is designed for freestanding use. Built-in versions are also available. Inside, the SWC6GBLADA includes adjustable scalloped shelves perfectly designed to hold bottles in place. The white interior helps to improve visibility, letting your collection stand out clearly. This unit includes an interior light with an on/off rocker switch located behind the adjustable dial thermostat. The SWC6GBLADA is made in Europe and is ETL-S listed to NSF-7 standards for commercial use. Additional handle styles and door tint options are available. NOTE: These models are designed primarily for white wine storage but can be upgraded with a digital thermostat to accommodate red wine temperatures.


  • 32" high for use in ADA compliant settings
  • ETL-S listed to NSF-7 for use in foodservice establishments
  • Display your collection behind a solid glass door trimmed in elegant brushed aluminum for a refined touch
  • SUMMIT's original "hidden" evaporator is concealed in the wall so it never touches your fingers or food
  • Reduced maintenance with auto defrost system
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Curved shelves designed for the ideal storage of wine bottles
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • Illuminate your collection with an interior light controlled by a rocker on/off switch
  • SUMMIT's original "hidden" evaporator is concealed in the wall so it never touches your fingers or food

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.