Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Wine Cellar

  • Mfr # SWC6GBL

  • Zoro # G416281656


product price: $1,229.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Height
33.5 in
Color
Black
Defrost
Automatic
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC6GBL
Zoro #
G416281656
UPC #
761101001609
Country of Origin
Serbia

Dimensions

Width
23.63 in
Height
33.5 in
Overall Depth
23.5 in

Details

Item
WineCellar
Color
Black
Defrost
Automatic
Standards
UL -ULC -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Door Material
Glass
Finish
Black
Freezer Capacity
5.5 cu. ft.
Construction Material
Glass
Refrigerator Item
WineCellar
Application
WineCellar

Description

SUMMIT's SWC6G Series features European designed glass door wine cellars approved for commercial use, with quality construction for long-term storage of reds and whites. The counter height SWC6GBL is just under 24in wide for an easy fit in tight settings, with a finished black cabinet for freestanding use and an aluminum trimmed reversible glass door for a stylish display. A factory lock offers keyed security. Inside, the SWC6GBL is fully featured for proper storage of white wine. Scalloped steel shelves hold bottles inside the roomy interior, with a rocker switch light for optional illumination. Automatic defrost keeps maintenance to a minimum while our unique inhiddenin evaporator makes cleanup a snap. With a reliable performance and clean style, the SWC6GBL is ideal for storing the finest wine collection in any commercial or residential setting. NOTE: These models are designed primarily for white wine storage but can be upgraded with a digital thermostat to accommodate red wine temperatures.


  • ETL-S listed to NSF-7 for use in foodservice establishments
  • Less than 24" wide to fit tight spaces
  • Allows the unit to be used freestanding
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • Keyed lock for secure interior, conveniently located at the top of the door
  • Keep your options flexible with a reversible door that is easy to switch when your arrangement changes
  • Reduced maintenance with auto defrost system
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Curved shelves designed for the ideal storage of wine bottles
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.