Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Wine Cellar

  • Mfr # SWC6GBLSH

  • Zoro # G216281979


product price: $1,359.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width
23.63 in
Refrigerator Capacity
5.5 cu.ft.
Color
Black
Height
33.5 in
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC6GBLSH
Zoro #
G216281979
UPC #
761101002002
Country of Origin
Serbia

Dimensions

Width
23.63 in
Height
33.5 in
Overall Depth
23.5 in

Details

Refrigerator Capacity
5.5 cu.ft.
Color
Black
Item
WineCellar
Defrost
Automatic
Standards
UL -ULC -ETL-S
Door Material
Glass
Application
WineCellar
Construction Material
Glass
Finish
Black
Freezer Capacity
5.5 cu. ft.
Refrigerator Item
WineCellar

Description

SUMMIT SWC6GBI series features ETL-S listed European wine cellars designed for commercial use. The SWC6GBLSH is conveniently sized at just 24in wide and deep. It comes with a fully finished black cabinet for freestanding use. The double pane tempered glass door offers a full view with added protection. We include a full-length towel bar style handle in brushed stainless steel to complete the professional look. The lock is located towards the top of the door for easier access. Inside, the SWC6GBLSH includes adjustable scalloped shelves perfectly designed to hold bottles in place. The white interior helps to improve visibility, letting your collection stand out clearly. This unit includes an interior light with an on/off rocker switch located behind the adjustable dial thermostat. The SWC6GBLSH is made in Europe and is ETL-S listed to NSF-7 standards for commercial use. Additional handle styles and door tint options are available. NOTE: These models are designed primarily for white wine storage but can be upgraded with a digital thermostat to accommodate red wine temperatures.


  • ETL-S listed to NSF-7 for use in foodservice establishments
  • Less than 24" wide to fit tight spaces
  • Display your collection behind a solid glass door trimmed in elegant brushed aluminum for a refined touch
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • Allows the unit to be used freestanding
  • Professional handle in brushed stainless steel
  • Reduced maintenance with auto defrost system
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Curved shelves designed for the ideal storage of wine bottles
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.