Zoro Homepage

24in Wide Wine Cellar

  • Mfr # SWC6GBLTB

  • Zoro # G616281890


product price: $1,304.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Depth
23.5 in
Refrigerator Capacity
5.5 cu.ft.
Height
33.5 in
Standards
UL -ULC -ETL-S
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC6GBLTB
Zoro #
G616281890
UPC #
761101004198
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
33.5 in
Width
23.63 in

Details

Refrigerator Capacity
5.5 cu.ft.
Standards
UL -ULC -ETL-S
Defrost
Automatic
Item
WineCellar
Color
Black
Door Material
Glass
Construction Material
Glass
Finish
Black
Application
WineCellar
Refrigerator Item
WineCellar
Freezer Capacity
5.5 cu. ft.

Description

SUMMIT SWC6GBI series features ETL-S listed European wine cellars designed for commercial use. The SWC6GBLTB is conveniently sized at just 24in wide and deep. It comes with a fully finished black cabinet for freestanding use. The double pane tempered glass door offers a full view with added protection. We include our signature full-length towel bar style handle in brushed stainless steel to complete the professional look. The lock is located towards the top of the door for easier access. Inside, the SWC6GBLTB includes adjustable scalloped shelves perfectly designed to hold bottles in place. The white interior helps to improve visibility, letting your collection stand out clearly. This unit includes an interior light with an on/off rocker switch located behind the adjustable dial thermostat. The SWC6GBLTB is made in Europe and is ETL-S listed to NSF-7 standards for commercial use. Additional handle styles and door tint options are available. NOTE: These models are designed primarily for white wine storage but can be upgraded with a digital thermostat to accommodate red wine temperatures.


  • ETL-S listed to NSF-7 for use in foodservice establishments
  • Less than 24" wide to fit tight spaces
  • Allows the unit to be used freestanding
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • Keyed lock for secure interior, conveniently located at the top of the door
  • A curved stainless steel handle provides generous room for a comfortable grip
  • Reduced maintenance with auto defrost system
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Curved shelves designed for the ideal storage of wine bottles
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.