
24in Wide Wine Kegerator
Mfr # SBC7BRSWK2
Zoro # G316281954
product price: $2,459.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Color
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.3 cu.ft.
Height
33.5 in
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC7BRSWK2
Zoro #
G316281954
UPC #
761101106175
Country of Origin
Serbia
Dimensions
Height
33.5 in
Width
23.63 in
Overall Depth
22.38 in
Details
Color
Black
Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Refrigerator Capacity
5.3 cu.ft.
Defrost
Automatic
Door Material
Stainless Steel
Freezer Capacity
5.3 cu. ft.
Construction Material
Stainless Steel
Application
Kegerator
Refrigerator Item
Kegerator
Finish
Black
Description
Made in Europe, Summit Commercial's SBC7 kegerator series offers refreshing convenience to any home or foodservice setting looking to serve a variety of beverages on tap. Sized with a 24in footprint, model SBC7BRSWK2 is a versatile wine dispenser that is ETL-S listed to NSF-7 standards for use in commercial environments. The design also meets residential standards for home use. It can be recessed under counters or used freestanding.
- Kegerator includes all of the equipment you need to serve wine from two sixtel kegs
- Refrigeration unit is constructed in Europe and designed and modified in the USA
- Approved for both residential and commercial settings
- Set of four wheels (two with locking brakes) for optional installation to allow more mobility as needed
- Includes a 5 lb. CO2/Nitrogen tank and regulator, dual tap draft arm, Sankey American tap, and connection hardware
- Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
- Ideal 24" footprint for an easy fit
- Adjustable legs allow you to set the height anywhere between 33.5" and 34.5" to best fit under your counter
- Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height
- Set of four wheels (two with locking brakes) for optional installation to allow more mobility as needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.