Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # FF27BSSADA

  • Zoro # G516281303


product price: $1,794.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Depth
23.25 in
Color
Black
Standards
ETL -ETL-C -ETL-S
Height
31.88 in
Refrigerator Capacity
4.98 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF27BSSADA
Zoro #
G516281303
UPC #
761101090115
Country of Origin
China

Dimensions

Overall Depth
23.25 in
Height
31.88 in
Width
26.75 in

Details

Color
Black
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Refrigerator Capacity
4.98 cu.ft.
Defrost
Automatic
Door Material
Stainless Steel
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel
Freezer Capacity
4.98 cu. ft.
Finish
Black
Application
Refrigerator

Description

Summit is expanding its popular lineup of built-in undercounter ADA height refrigeration with new luxury choices for 27in wide spaces in residential or commercial kitchen spaces. Model FF27BSSADA is an all-refrigerator sized just under 27in wide and under 24in deep for an easy fit under in any kitchen with limited depth. The 32in height makes this perfect for use under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. The user-reversible door comes in a stainless steel finish with a vertical grain and a pro style handle. This unit has an integrated flat door hinge in stainless steel that does not add any additional height. The sealed back and right angle plug help to ensure an easy fit. We include a factory-installed lock on the door and two keys for optional security as needed. The refrigerator interior comes in a clean white finish, perfect for providing full visibility. The LED lighting can be adjusted between three levels of brightness to best suit your preferences. Additional features include a 96-hour Sabbath mode setting, high/low temperature alarm, and a child lock to secure the digital control panel. Adjustable chrome shelves make it easy to rearrange the interior as needed for the optimum storage. The door includes two racks ideal for holding condiments and the floor is slotted to keep bottles in place. The FF27BSSADA is ETL-S listed to NSF-7 commercial standards and is also approved for residential use. The weatherproof construction allows use in indoor or outdoor kitchens. Additional 27in wide choices ADA compliant choices are available in drawer style SPR275OS2DADA. Browse the full Summit line to explore endless options for ADA compliant spaces.


  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • Weatherproof construction allows safe use in outdoor settings
  • 32" height allows easy installation under lower ADA compliant counters
  • Bright interior finish offers maximum visibility, especially helpful in restaurants and other dimmer settings
  • Shallower fit than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • Front-breathing design allows the unit to be built-in under counters
  • Easy and intuitive digital controls located inside the refrigerator
  • Keyed lock for a secure interior (2 keys included)
  • Durable construction with a stylish look
  • Bright interior finish offers maximum visibility, especially helpful in restaurants and other dimmer settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.