Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in Wide Mobile All-Refrigerator

  • Mfr # FF27BSSCAS

  • Zoro # G516281877


product price: $1,783.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Capacity
4.98 cu.ft.
Height
36.88 in
Color
Black
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF27BSSCAS
Zoro #
G516281877
UPC #
761101090122
Country of Origin
China

Dimensions

Height
36.88 in
Overall Depth
23.25 in
Width
26.75 in

Details

Refrigerator Capacity
4.98 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Automatic
Door Material
Stainless Steel
Construction Material
Stainless Steel
Finish
Black
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
4.98 cu. ft.

Description

Summit is expanding its popular lineup of commercial refrigeration with new 27in wide portable choices for use in indoor or outdoor kitchen spaces. Model FF27BSSCAS is an all-refrigerator sized just under 27in wide and under 24in deep. We include a set of four casters two locking, making it easy to smoothly move the refrigerator around any setting. This unit also features a front-breathing system that allows alternate built-in installation under counters. The weatherproof construction ensures safe use in the outdoors, with a stainless steel wrapped door and fully finished black cabinet with a sealed rear. We include a pro style handle and two keys to secure the front lock as needed. The refrigerator interior comes in a clean white finish, perfect for providing full visibility. The blue LED lighting can be adjusted between three levels of brightness to best suit your preferences. Additional features include a 96-hour Sabbath mode setting, high/low temperature alarm, and a child lock to secure the digital control panel. Adjustable chrome shelves make it easy to rearrange the interior as needed for the optimum storage. The door includes two racks ideal for holding condiments and the floor is slotted to keep bottles in place. The FF27BSSCAS is ETL-S listed to NSF-7 commercial standards and is also approved for residential use. Additional 27in wide choices are available in drawer style SPR275OS2D and ADA height FF27BSSADA, with more options available soon. Browse the full Summit line for additional commercial grade refrigeration choices.


  • Uniquely sized for built-in installation under counters in residential or commercial kitchen settings
  • ETL-S listed to NSF-7 commercial standards
  • Shallower fit than many similar units in this size class, allowing an easier fit in tight commercial or residential kitchen spaces
  • Two racks offer the perfect storage solution for tall bottles and condiments
  • Easy and intuitive digital controls located inside the refrigerator
  • Keyed lock for a secure interior (2 keys included)
  • Durable construction with a stylish look
  • Bright interior finish offers maximum visibility, especially helpful in restaurants and other dimmer settings
  • Durable commercial shelving lets you rearrange the interior as needed to accommodate a variety of sizes
  • Two racks offer the perfect storage solution for tall bottles and condiments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.