Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350 lb. Commercial Ice Machine With Ice Dispenser

  • Mfr # BIM350KDISP

  • Zoro # G516281730


product price: $7,180.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Item - Ice Machines
Icemaker
Depth
32.75 in
Standards
ETL -ETL-C -ETL-S
Width
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM350KDISP
Zoro #
G516281730
UPC #
761101146959
Country of Origin
China

Dimensions

Depth
32.75 in
Width
23.25 in
Height
76.25 in
Overall Width - Ice Machines
23.25 in
Overall Height - Ice Machines
76.25 in
Overall Depth - Ice Machines
32.75 in

Details

Defrost
Automatic
Item - Ice Machines
Icemaker
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Color
Black
Application
Icemaker
Finish
Stainless Steel

Description

Summit's series of commercially approved ice machines bring powerful performance, user-friendly convenience, and professional style to commercial settings. Model BIM350KDISP is an ENERGY STAR certified commercial ice machine with dispenser function that is ETL-S listed to NSF-12 standards. This ice machine features a fully finished stainless steel cabinet and a jet black front with an easy-to-use slide-up lid. It can be used freestanding with an air-cooled system to prevent overheating. Inside, the BIM350KDISP produces up to 350 lbs. of clear, cube-style ice cubes daily. The interior can store up to 130 lbs. to help meet the needs of high-traffic commercial environments. Model BIM350KDISP features an ice dispenser which allows for easier access to ice and reduces the risk of contamination by restricting access to the ice storage bin. All digital controls are conveniently located in front, including a function to adjust the thickness of each ice cube. This unit also has a water filter and a removable mesh filter at the rear to ensure easier condenser maintenance. This automatic ice machine features a clean function, a full bin sensor, attractive LED lighting, and an ice scoop to maximize convenience. With its efficient performance, user-friendly controls, and large ice production capacity, the BIM85 is a great fit for break rooms, bars, restaurants, cafes, hotels, and similar spaces. For this ice machine with a ice bin, see model BIM352KBIN. Explore all of Summit's ice machines and icemakers at summitappliance.com.


  • Commercially approved clear cube icemaker with an ice dispenser ideal for use in restaurants, bars, break rooms, and other settings
  • Efficient performance for commercial use
  • ETL-S listed to NSF-12 commercial standards for use in foodservice settings
  • Ice machine comes with a water filter to remove harmful impurities and prevent scale buildup
  • Interior holds up to 130 lbs. of ice
  • Attached ice dispenser provides easier access to ice and reduced the spread of contaminates
  • Automatic sensor alerts when bin is full and stops ice production to prevent overfill
  • Clean mode allows you to periodically clean the system as needed with a neutral detergent
  • Removable mesh filter located in the rear of the icemaker makes it easy to keep the condenser clean
  • Ice machine comes with a water filter to remove harmful impurities and prevent scale buildup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.