Zoro Homepage

350 lb. Commercial Ice Machine With Stainless Steel Bin

  • Mfr # BIM352KBIN

  • Zoro # G916281828


product price: $4,429.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Depth
31.75 in
Item - Ice Machines
Icemaker
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM352KBIN
Zoro #
G916281828
UPC #
761101147000
Country of Origin
China

Dimensions

Depth
31.75 in
Height
67.25 in
Width
23.25 in
Overall Depth - Ice Machines
31.75 in
Overall Width - Ice Machines
23.25 in
Overall Height - Ice Machines
67.25 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item - Ice Machines
Icemaker
Color
Stainless Steel
Door Color
Black
Application
Icemaker
Finish
Stainless Steel

Description

Summit's series of commercially approved ice machines bring powerful performance, user-friendly convenience, and professional style to commercial settings. Model BIM352KBIN is an ENERGY STAR certified commercial ice machine featuring a stainless steel bin. This unit is ETL-S listed to NSF-12 standards. The ice machine features a fully finished stainless steel cabinet and a jet black front with an easy-to-use slide-up lid. The air-cooled system helps to prevent overheating. Inside, the BIM352KBIN produces up to 350 lbs. of clear, cube-style ice cubes daily. The interior can store up to 275 lbs. to help meet the needs of high-traffic commercial environments. All digital controls are conveniently located in front, including a function to adjust the thickness of each ice cube. This unit also has a water filter and a removable mesh filter at the rear to ensure easier condenser maintenance. This automatic ice machine features a clean function, a full bin sensor, attractive LED lighting, and an ice scoop to maximize convenience. With its efficient performance, user-friendly controls, and large ice production capacity, the BIM352KBIN is a great fit for break rooms, bars, restaurants, cafes, hotels, and similar spaces. For this ice machine with an ice dispenser, see model BIM350DISP. Explore all of Summit's ice machines and icemakers at summitappliance.com.


  • Commercially approved clear cube icemaker with an ice bin ideal for use in restaurants, bars, break rooms, and other settings
  • Efficient performance for commercial use
  • ETL-S listed to NSF-12 commercial standards for use in foodservice settings
  • Removable mesh filter located in the rear of the icemaker makes it easy to keep the condenser clean
  • Removable mesh filter located in the rear of the icemaker makes it easy to keep the condenser clean
  • Attached ice bin comes with generous storage space and holds up to holds up to 275 lbs. of ice
  • Top lid is on lift-up glides for easy access to the ice bin
  • Automatic sensor alerts when bin is full and stops ice production to prevent overfill
  • Clean mode allows you to periodically clean the system as needed with a neutral detergent
  • Removable mesh filter located in the rear of the icemaker makes it easy to keep the condenser clean

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.