Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62 lb. Clear Outdoor/Indoor Icemaker

  • Mfr # BIM68OSPUMP

  • Zoro # G201711733


product price: $3,119.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Ice Machine Storage Capacity
0.98 cu. ft.
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Depth
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM68OSPUMP
Zoro #
G201711733
UPC #
761101057095
Country of Origin
Korea, Republic of

Dimensions

Depth
22.63 in
Width
14.88 in
Height
33.5 in
Overall Width - Ice Machines
14.88 in
Overall Depth - Ice Machines
22.63 in
Overall Height - Ice Machines
33.5 in

Details

Item - Ice Machines
Icemaker
Ice Machine Storage Capacity
0.98 cu. ft.
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Defrost
Frost-Free
Housing Material
Stainless Steel
Finish
Stainless Steel
Application
Icemaker

Description

Summit's commercially listed BIM68OS series icemakers are an attractive and durable solution to keeping a continuous supply of clear ice on hand in virtually any indoor or outdoor location.


  • 15" wide built-in undercounter icemaker produces 62 lbs. of clear gourmet ice cubes
  • ETL-S listed to NSF-12 commercial standards for use in foodservice settings
  • Durable construction for safe installation in outdoor kitchens
  • No-frost operation for minimum user maintenance
  • Internal pump allows more flexibility in placing the unit
  • Make the best use of space by installing your icemaker under the counter and flush with other cabinets
  • Door and cabinet are fully wrapped in 304 grade stainless steel for lasting elegance
  • Horizontally mounted towel bar style handle in stainless steel
  • Gourmet style rounded dice-style ice cubes
  • No-frost operation for minimum user maintenance

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.