
62 lb. Clear Outdoor/Indoor Icemaker
Mfr # BIM68OSPUMPIF
Zoro # G401711731
product price: $3,349.99
/eaKey Features
Item - Ice Machines
Icemaker
Ice Machine Storage Capacity
0.98 cu. ft.
Depth
22.63 in
Height
33.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIM68OSPUMPIF
Zoro #
G401711731
UPC #
761101061795
Country of Origin
Korea, Republic of
Dimensions
Depth
22.63 in
Height
33.5 in
Width
14.88 in
Overall Depth - Ice Machines
22.63 in
Overall Width - Ice Machines
14.88 in
Overall Height - Ice Machines
33.5 in
Details
Item - Ice Machines
Icemaker
Ice Machine Storage Capacity
0.98 cu. ft.
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Door Material
Panel-Ready
Application
Icemaker
Finish
Stainless Steel
Housing Material
Panel-Ready
Description
Summit's commercially listed BIM68OS series icemakers are an attractive and durable solution to keeping a continuous supply of clear ice on hand in virtually any indoor or outdoor location.
- 15" wide built-in undercounter icemaker produces 62 lbs. of clear gourmet ice cubes
- ETL-S listed to NSF-12 commercial standards for use in foodservice settings
- Durable construction for safe installation in outdoor kitchens
- No-frost operation for minimum user maintenance
- Internal pump allows more flexibility in placing the unit
- Front-breathing design lets you make the best use of space by installing your appliance under the counter
- Integrated door frame accepts overlay panels for a customized look (panel size: 29-9/16" H x 14-7/8" W at 3/4" thick)
- Door and cabinet are fully wrapped in 304 grade stainless steel for lasting elegance
- Gourmet style rounded dice-style ice cubes
- No-frost operation for minimum user maintenance
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.