Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 lb. Commercial Ice Machine

  • Mfr # BIM85

  • Zoro # G116281963


product price: $1,636.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Height
36 in
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Width
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIM85
Zoro #
G116281963
UPC #
761101146898
Country of Origin
China

Dimensions

Height
36 in
Width
19.75 in
Depth
17.75 in
Overall Depth - Ice Machines
17.75 in
Overall Height - Ice Machines
36 in
Overall Width - Ice Machines
19.75 in

Details

Item - Ice Machines
Icemaker
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Color
Black
Application
Icemaker
Finish
Stainless Steel

Description

Summit's series of commercially approved ice machines bring powerful performance, user-friendly convenience, and professional style to commercial settings. Model BIM85 is an ENERGY STAR certified 18in deep commercial ice machine that is ETL-S listed to NSF-12 standards. This ice machine features a fully finished stainless steel cabinet and a jet black front with an easy-to-use slide-up lid. It is designed for freestanding use and features an air-cooled system to prevent overheating. Inside, the BIM85 produces up to 80 lbs. of clear, cube-style ice cubes daily. The interior can store up to 33 lbs. to help meet the needs of high-traffic commercial environments. All digital controls are conveniently located in front, including a function to adjust the thickness of each ice cube. This unit also has a water filter and a removable mesh filter at the rear to ensure easier condenser maintenance. This automatic ice machine features a clean function, a full bin sensor, attractive LED lighting, and an ice scoop to maximize convenience. With its unique size, user-friendly controls, and large ice production capacity, the BIM85 is a great fit for break rooms, bars, restaurants, cafes, hotels, and similar spaces. For this ice machine with a larger production capacity, see model BIM125. Explore all of Summit's ice machines and icemakers at summitappliance.com.


  • Commercially approved clear cube icemaker ideal for use in restaurants, bars, break rooms, and other settings
  • Efficient performance for commercial use
  • Unique 18" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • Removable mesh filter located in the rear of the icemaker makes it easy to keep the condenser clean
  • Can make up to 80 lbs. of clear ice cubes in a day cycle and store up to 33 lbs.
  • Interior holds up to 33 lbs. of ice
  • Top lid is on lift-up glides for easy access to the ice bin
  • Automatic sensor alerts when bin is full and stops ice production to prevent overfill
  • Clean mode allows you to periodically clean the system as needed with a neutral detergent
  • Removable mesh filter located in the rear of the icemaker makes it easy to keep the condenser clean

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.