Zoro Homepage

Built-In 50 lb. Clear Icemaker, ADA Compliant

  • Mfr # BIM44GADA

  • Zoro # G401711724


product price: $2,349.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Color
Black
Standards
UL -ULC -NSF
Defrost
Automatic
Height
32.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM44GADA
Zoro #
G401711724
UPC #
761101021959
Country of Origin
China

Dimensions

Height
32.38 in
Width
14.5 in
Depth
23.5 in
Overall Height - Ice Machines
32.38 in
Overall Depth - Ice Machines
23.5 in
Overall Width - Ice Machines
14.5 in

Details

Item - Ice Machines
Icemaker
Color
Black
Standards
UL -ULC -NSF
Defrost
Automatic
Door Material
Stainless Steel
Application
Icemaker
Housing Material
Stainless Steel
Finish
Black

Description

SUMMIT BIM44GADA is an auto defrost clear icemaker designed for use under ADA compliant counters.


  • 32-3/8" height fits under lower ADA compliant counters (note: if installing under a counter, you must add a notch for the hinge that reaches 32-9/16")
  • Efficient performance for commercial use
  • NSF listed for use in commercial establishments
  • Allows the icemaker to be used as a freestanding model
  • Simplify appliance care by letting your icemaker defrost itself
  • Keep your options flexible with a reversible door that is easy to switch when your arrangement changes; Unit ships LHD but can be reversed in our factory or by the user
  • Make the best use of space by installing your icemaker under the counter
  • Professional styling with lasting durability
  • A curved handle in brushed stainless steel offers an easy grip
  • Allows the icemaker to be used as a freestanding model

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.