
Commercial Microwave
Mfr # SCM1000SS
Zoro # G601711753
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Appliance Color
Stainless Steel
Oven Capacity
0.9 cu. ft.
Outside Width
20.5 in
Outside Height
12.63 in
Standards
UL -ULC -ETL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCM1000SS
Zoro #
G601711753
UPC #
761101022925
Country of Origin
China
Dimensions
Outside Width
20.5 in
Outside Height
12.63 in
Outside Depth(9)
15.88 in
Outside Depth
15.88 in
Details
Appliance Color
Stainless Steel
Oven Capacity
0.9 cu. ft.
Item
Microwave
Standards
UL -ULC -ETL-S
Finish
Stainless Steel
Microwave Item
Microwave
Material
Stainless Steel
Application
Microwave
Description
SUMMIT SCM1000SS is a commercially approved microwave in complete stainless steel.
- Countertop microwave approved to NSF-4
- Easy to set optional locking function
- Easy time settings with touch buttons
- Convenient timer readout
- Includes function to display how many times the oven has been used
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.