Zoro Homepage

Compact All-Refrigerator

  • Mfr # FF31L7

  • Zoro # G916281798


product price: $699.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Depth
19 in
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Height
25.5 in
Refrigerator Capacity
2.5 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF31L7
Zoro #
G916281798
UPC #
761101049700
Country of Origin
China

Dimensions

Overall Depth
19 in
Height
25.5 in
Width
17 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
2.5 cu.ft.
Item
Refrigerator
Color
White
Finish
White
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
2.5 cu. ft.

Description

SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications. The FF31L7 is a compact all-refrigerator that is ETL-S listed to NSF-7 commercial standards and meets UL-471. It comes in a white exterior finish with a reversible door. A factory installed front lock offers keyed security, while the rear features a sealed metal cover for improved sanitation. Inside, the 2.5 cu.ft. FF31L7 utilizes automatic defrost operation for low maintenance use. Four removable chrome shelves offer convenient storage, while the flat door liner allows you to store deeper items. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy efficient view of the interior in a soft blue hue. With its ideal dimensions, commercial design, and user-friendly features, the FF31L7 offers added convenience to the usual compact refrigerator.


  • ETL-S listed to NSF-7 commercial standards
  • No-frost convenience for reduced user maintenance
  • Electronic controls offer more precision in temperature management, with a readout viewable in Celsius or Fahrenheit
  • Allows the unit to be used freestanding
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Interior LED lighting offers an energy efficient view in an attractive blue hue
  • User-reversible door swing for added flexibility
  • No door shelving allows the unit to accommodate deeper items
  • Space-saving design with no exposed coils in the rear offers easy cleanability
  • Allows the unit to be used freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.