Zoro Homepage

Compact All-Refrigerator

  • Mfr # FFAR25L7CSS

  • Zoro # G516281860


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
20.25 in
Refrigerator Capacity
1.7 cu.ft.
Defrost
Automatic
Overall Depth
19.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFAR25L7CSS
Zoro #
G516281860
UPC #
761101053615
Country of Origin
China

Dimensions

Height
20.25 in
Overall Depth
19.13 in
Width
17 in

Details

Color
Stainless Steel
Refrigerator Capacity
1.7 cu.ft.
Defrost
Automatic
Item
Refrigerator
Standards
ETL -ETL-C
Application
Refrigerator
Construction Material
Stainless Steel
Freezer Capacity
1.7 cu. ft.
Finish
Stainless Steel
Refrigerator Item
Refrigerator

Description

SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications. The FFAR25L7CSS is a compact all-refrigerator designed to meet UL-471 standards. It comes with a stainless steel door and fully wrapped stainless steel cabinet. A factory installed front lock offers keyed security, while the rear features a sealed metal cover for improved sanitation. Inside, the FFAR25L7CSS utilizes automatic defrost operation for low maintenance use. Two removable chrome shelves offer convenient storage, while the flat door liner allows you to store deeper items. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy efficient view of the interior in a soft blue hue. With its ideal dimensions and user-friendly features, the FFAR25L7CSS offers added convenience to the usual compact refrigerator.


  • Solid construction for lasting durability and a professional look
  • No-frost convenience for reduced user maintenance
  • Electronic controls offer more precision in temperature management, with a readout viewable in Celsius or Fahrenheit
  • Allows the unit to be used freestanding
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Interior LED lighting offers an energy efficient view in an attractive blue hue
  • No door shelving allows the unit to accommodate deeper items
  • Space-saving design with no exposed coils in the rear offers easy cleanability
  • Meets UL-471 electrical standards
  • Allows the unit to be used freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.