Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact All-Refrigerator

  • Mfr # SCR314LDTGP

  • Zoro # G316281732


product price: $1,159.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black
Height
26 in
Refrigerator Capacity
2.1 cu.ft.
Overall Depth
17 in
Width
18.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR314LDTGP
Zoro #
G316281732
UPC #
761101068046
Country of Origin
China

Dimensions

Height
26 in
Overall Depth
17 in
Width
18.88 in

Details

Color
Black
Refrigerator Capacity
2.1 cu.ft.
Item
Refrigerator
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Construction Material
Glass
Refrigerator Item
Refrigerator
Freezer Capacity
2.1 cu. ft.
Application
Refrigerator
Finish
Black

Description

Accucold's series of general purpose refrigeration includes a variety of choices ideal for use in healthcare applications. The SCR314LDTGP is a countertop all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. It is ETL-S listed to NSF-7 standards for commercial applications and meets UL-471. The stainless steel trimmed glass door includes a pro style handle and front lock for added security, while the jet black cabinet suits any setting. The door is user-reversible to accommodate any setup. A digital thermostat makes temperature management easy and efficient. Inside, the SCR314LDTGP features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to provide better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The sealed back offers added space savings and easier cleanup. The SCR314LDTGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as freezers and in undercounter, ADA compliant, and large capacity sizes. Note: Accucold's general purpose series refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.


  • Designed for general purpose storage in institutional facilities
  • ETL-S listed to NSF-7 commercial standards and meets UL-471
  • Heat-safe view for full visibility, with stainless steel trim for an attractive look
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Brushed stainless steel finish suits any setting
  • Keyed lock offers added security
  • No-frost convenience for reduced user maintenance
  • Digital thermostat for easy monitoring of interior temperature
  • Automatically illuminates when the door is open to provide an attractive and efficient view of stored contents
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.