Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Allergy-Free All-Refrigerator

  • Mfr # AZAR27W

  • Zoro # G216281610


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Color
White
Refrigerator Capacity
1.7 cu.ft.
Defrost
Automatic
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZAR27W
Zoro #
G216281610
UPC #
761101076126
Country of Origin
China

Dimensions

Height
20.25 in
Width
17 in
Overall Depth
19.13 in

Details

Color
White
Refrigerator Capacity
1.7 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Refrigerator Item
Refrigerator
Freezer Capacity
1.7 cu. ft.
Application
Refrigerator
Finish
White

Description

Summit Commercial offers innovative solutions to cold storage with the AZAR27W, commercially approved and designed to safely refrigerate food and beverages for those with allergies and food sensitivities. The AZAR27W is a compact all-refrigerator that is ETL-S listed to NSF-7 commercial standards and meets UL-471. It comes in a white exterior finish with a reversible door. A factory-installed keyed lock located on the front offers security as needed, while the sealed metal back helps to save space and affords easier cleanability. We include a removable inAllergy-Free Storage Zonein decal for optional use, as well as ten allergy-specific magnets to help users identify which foods should not be stored inside. The individual magnets feature warnings for shellfish, fish, gluten, wheat, soy, dairy, tree nut, peanuts, sesame, and eggs. Inside, the AZAR27W utilizes automatic defrost operation for low maintenance use. Two removable chrome shelves offer convenient storage, while the flat door liner allows you to store deeper items. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy-efficient view of the interior in a soft blue hue. With its slim-fitting design and user-friendly features, the AZAR27W is perfect for school areas, offices, breakrooms, wellness rooms, and similar environments in need of separate storage for allergy-sensitive users.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Keyed lock for a secure interior (2 keys included)
  • Ships with a pack of 10 allergy-specific magnets to denote which foods can and cannot be stored in the "allergy-free refrigeration zone." They include: "NO PEANUTS," "NO TREE NUTS," "NO SHELLFISH," "NO WHEAT," "NO FISH," "NO SOY," "NO DAIRY," "NO EGGS, " "NO SESAME," and "NO GLUTEN'
  • Ships with removable usage sticker designating the unit as an "ALLERGY-FREE REFRIGERATION ZONE"
  • Electronic controls offer more precision in temperature management, with a readout viewable in Celsius or Fahrenheit
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Interior LED lighting offers an energy efficient view in an attractive blue hue
  • User-reversible door swing for added flexibility
  • No door shelving allows the unit to accommodate deeper items
  • Ships with removable usage sticker designating the unit as an "ALLERGY-FREE REFRIGERATION ZONE"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.