Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Beer Froster

  • Mfr # SCFU386FROST

  • Zoro # G316281695


product price: $1,274.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Capacity
2 cu. ft.
Height
24 in
Door Material
Glass
Depth
20.63 in
Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFU386FROST
Zoro #
G316281695
UPC #
761101052823
Country of Origin
China

Dimensions

Height
24 in
Depth
20.63 in
Width
23.38 in

Details

Capacity
2 cu. ft.
Door Material
Glass
Item
Freezer
Color
Gray
Defrost Type
Manual
Standards
ETL -ETL-C -ETL-S
Application
Freezer
Finish
Gray

Description

SUMMIT SCFU386FROST is a compact display freezer designed to store and display aluminum bottles and cans of beer at a glacial 24 Degrees F. This commercially listed freezer comes fully featured for convenient use in commercial settings. A self-closing glass door helps to protect items from accidents, with an LED light providing an attractive presentation. Two wire shelves offer flexible storage and a factory installed lock offers security when needed. This unit features a digital thermostat pre-set to 24 Degrees F, the coldest beer can be stored before freezing. The SCFU386FROST is ETL-S listed to NSF-7 for commercial use.


  • ETL-S listed to NSF standards for commercial use
  • Pre-set to 24oF to store aluminum bottles and cans of lighter domestic beer at its coldest temperature
  • Keyed security for a secure interior
  • Environmentally friendly design with no ozone-damaging chemicals
  • Switchable light illuminates whole interior
  • Provides a full display of stored contents
  • Two wire shelves included
  • Efficient performance with reliable temperature stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.