Zoro Homepage

Compact Beverage Center

  • Mfr # SCR114L

  • Zoro # G101711628


product price: $509.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
17.25 in
Width
13.75 in
Height
18.88 in
Refrigerator Capacity
0.85 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR114L
Zoro #
G101711628
UPC #
761101056227
Country of Origin
China

Dimensions

Overall Depth
17.25 in
Width
13.75 in
Height
18.88 in

Details

Color
Black
Refrigerator Capacity
0.85 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Automatic
Door Material
Glass
Construction Material
Glass
Refrigerator Item
Refrigerator
Finish
Black
Application
Refrigerator
Freezer Capacity
0.85 cu. ft.

Description

SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Less than 14" wide to take up minimum counter space
  • Heat resistant design provides clear view of stored products
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom
  • Keyed lock for a secure interior, with 2 keys included
  • User-reversible door swing offers more flexibility
  • Interior LED lighting offers an attractive and energy efficient view
  • Modern look that pairs well with LED lighting, ensuring stored items are illuminated in attractive style to maximize impulse sales
  • Adjustable thermostat located inside to prevent unsupervised temperature changes
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.