Zoro Homepage

Compact Beverage Center

  • Mfr # SCR215L

  • Zoro # G316281459


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18.75 in
Height
20.25 in
Refrigerator Capacity
1.7 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR215L
Zoro #
G316281459
UPC #
761101049717
Country of Origin
China

Dimensions

Overall Depth
18.75 in
Height
20.25 in
Width
17 in

Details

Refrigerator Capacity
1.7 cu.ft.
Item
Refrigerator
Defrost
Automatic
Color
White
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Application
Refrigerator
Construction Material
Glass
Refrigerator Item
Refrigerator
Finish
White
Freezer Capacity
1.7 cu. ft.

Description

SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications. The SCR215L is a compact display refrigerator that is ETL-S listed to NSF-7 commercial standards and meets UL-471. It features a white cabinet with a stainless steel trimmed glass door to provide a full view of the interior. A factory-installed lock offers added security and a pro style handle in brushed stainless steel completes the professional look. This unit has a sealed metal back for improved sanitation. The digital thermostat is located externally for easy temperature management, with a readout viewable in Celsius or Fahrenheit. Inside, the SCR215L utilizes automatic defrost operation for low maintenance use. Two durable chrome shelves offer convenient storage options. Interior LED lighting offers an attractive, energy efficient view in a soft blue hue. With its ideal dimensions, commercial design, and user-friendly features, the SCR215L offers added convenience to commercial beverage storage and display.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Heat resistant design provides clear view of stored products, with an elegant trim in stainless steel
  • No-frost convenience for reduced user maintenance
  • Allows the unit to be used freestanding
  • Keyed lock for a secure interior
  • Interior LED lighting offers an energy efficient view in an attractive blue hue
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Space-saving design with no exposed coils in the rear offers easy cleanability
  • Stainless steel handle offers a solid grip and professional look
  • Allows the unit to be used freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.