Zoro Homepage

Compact Beverage Center

  • Mfr # SCR215LCSS

  • Zoro # G316281756


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18.75 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
1.7 cu.ft.
Height
20.25 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR215LCSS
Zoro #
G316281756
UPC #
761101053684
Country of Origin
China

Dimensions

Overall Depth
18.75 in
Height
20.25 in
Width
17 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
1.7 cu.ft.
Defrost
Automatic
Color
Stainless Steel
Item
Refrigerator
Door Material
Glass
Construction Material
Glass
Freezer Capacity
1.7 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Stainless Steel

Description

SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications. The SCR215LCSS is a compact display refrigerator that is ETL-S listed to NSF-7 commercial standards and meets UL-471. It features a stainless steel wrapped cabinet and stainless steel trimmed glass door to provide a full view of the interior. A factory-installed lock offers added security and a pro style handle in brushed stainless steel completes the professional look. This unit has a sealed metal back for improved sanitation. The digital thermostat is located externally for easy temperature management, with a readout viewable in Celsius or Fahrenheit. Inside, the SCR215LCSS utilizes automatic defrost operation for low maintenance use. Two durable chrome shelves offer convenient storage options. Interior LED lighting offers an attractive, energy efficient view in a soft blue hue. With its ideal dimensions, commercial design, and user-friendly features, the SCR215LCSS offers added convenience to commercial beverage storage and display.


  • ETL-S listed to NSF-7 commercial standards
  • Heat resistant design provides clear view of stored products, with an elegant trim in brushed aluminum
  • Durable elegance built to last
  • Environmentally friendly design does not contain ozone-damaging chemicals
  • Keep contents secure with a front lock on the door
  • No-frost convenience for reduced user maintenance
  • Precise temperature management at the touch of a button, with an external display for added convenience
  • Externally located button turns this light on and off to illuminate the products for a tempting view
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Environmentally friendly design does not contain ozone-damaging chemicals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.