Zoro Homepage

Compact Beverage Center

  • Mfr # SCR314LCSS

  • Zoro # G416281571


product price: $1,109.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Depth
17 in
Height
24.25 in
Width
18.88 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR314LCSS
Zoro #
G416281571
UPC #
761101075723
Country of Origin
China

Dimensions

Overall Depth
17 in
Height
24.25 in
Width
18.88 in

Details

Color
Stainless Steel
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Refrigerator Capacity
2.1 cu.ft.
Door Material
Glass
Refrigerator Item
Refrigerator
Finish
Stainless Steel
Freezer Capacity
2.1 cu. ft.
Application
Refrigerator
Construction Material
Glass

Description

SUMMIT COMMERCIAL offers a quality selection of beverage centers perfectly designed to maximize impulse sales. The SCR314LCSS is a compact beverage merchandiser sized for use on top of counters. It is ETL-S listed to NSF-7 standards for commercial applications and meets UL-471. The stainless steel trimmed glass door includes a pro style handle and front lock for added security, while the stainless steel wrapped cabinet suits any setting. The door is user-reversible to accommodate any setup. Inside, the SCR314LCSS features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to provide better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The sealed back offers added space savings and easier cleanup. Perfectly sized and competitively priced, the SCR314LCSS is a great choice for any commercial application in need of a quality beverage center.


  • ETL-S listed to NSF-7 commercial standards
  • Heat-safe view for full visibility, with stainless steel trim for an attractive look
  • 304 grade stainless steel exterior cabinet offers added durability in a professional finish
  • Dial thermostat located inside for easy use
  • Door can be reversed to accommodate any setup
  • Brushed stainless steel finish suits any setting
  • Keyed lock for a secure interior (2 keys included)
  • Automatically illuminates when the door is open to provide an attractive and efficient view of stored contents
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Dial thermostat located inside for easy use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.